
Desktop Plastic Full Strip Stapler, 20Sheet Capacity, Black
Mfr # TR58082
Zoro # G207205069
product price:Â $6.69
/eaKey Features
Sheet Capacity
20
Crown
0.5"
Leg Length
0.25"
Color
Black
Tool Weight
0.51 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TR58082
Zoro #
G207205069
UPC #
718103365369
Country of Origin
China
Dimensions
Leg Length
0.25"
Details
Item
Staplers
Sheet Capacity
20
Crown
0.5"
Color
Black
Tool Weight
0.51 lbs
Features
Tacking
Staple Capacity
Full Strip (210 Staples)
Material
Plastic
Loading
Top
Power Source
Manual
Description
Keep your desk well equipped with this convenient stapler The rubberized antiskid base keeps stapler firmly in place to make large jobs more manageable A lowlevel indicator makes it easy to see when you need replacement staples This stapler opens flat to make tacking jobs easier
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.