This item is Discontinued.

This item is Discontinued.
Flexible-Cover Business Journal, 1-Subject, Quadrille Rule, Black Cover, 128 10 x 8 Sheets (Discontinued)
Mfr #
TR54775
Zoro #
G015509489
UPC # 718103318846
Country of Origin Türkiye
Category Notebooks & Journals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR54775
Zoro #
G015509489
UPC #
718103318846
Country of Origin
Türkiye
Dimensions
Sheet Size
10 in x 8 in
Height
10 in
Width
8 in
Details
Paper Color
Ivory
Number of Sheets
128
Recycled Content
0%
Cover Color
Black
Cover Material
Synthetic Leather
Binding Location
Side
Item
Business Journal
Binding
Sewn
Format
Quadrille Rule
Number of Sections
1
Description
Collect your thoughts and conquer organizational challenges. This high-quality journal is ideal for capturing and keeping your biggest and brightest ideas as well as jotting down notes during important meetings and sketching out important project details. Flexible leather-like cover protects your work while providing a professional appearance. Sewn-in satin-ribbon bookmarks make it easy to find important notes and track where you last left off.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.