Large Starter Journal, 1 Subject, Narrow Rule, Gray Cover, 10 x 8, 192 Sheets

  • Mfr # TR58413

  • Zoro # G803551676


product price: $14.65
/ea

Key Features

Sheet Size
10 x 8
Paper Weight
1.544
Features
Large Starter Journal
Binding
Sewn
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR58413
Zoro #
G803551676
UPC #
718103371131
Country of Origin
Taiwan, Province of China

Dimensions

Sheet Size
10 x 8
Width
8"
Size
10 x 8
Length
10"
Sheet Ruling Size
1/4"
Book Width
8"
Book-Spine Length
10"

Details

Cover Color
Gray
Paper Weight
1.544
Item
Notebooks/Journals
Features
Large Starter Journal
Binding
Sewn
Color
Gray
Weight
1.544 lbs
Book-Binding Edge
Side
Sheets per Book/Journal
192
Number of Subjects/Sections
1
Sheet Rule/Format Type
Narrow Rule
Dated/Undated
Undated
Sheet Color
White

Description

Write down plans and client notes in this gray hardcover journal. The narrow-ruled format with to-do lists and sketch pages meets a variety of note-taking needs, while the card slot holds your ID badge and business cards. Features an inside front cover pocket to keep important documents, and the pen loop ensures you can make quick updates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.