
Melamine Dry Erase Board, 36in x 24in, White Surface, Gray/Natural Aluminum Frame
Mfr # TR59355
Zoro # G215509005
product price:Â $32.05
/eaKey Features
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall-Mount
Frame Color
Gray/Natural
Includes
Mounting Kit, Accessory Tray, (1) Fine Tip Black Dry Erase Marker
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TR59355
Zoro #
G215509005
UPC #
718103382755
Country of Origin
China
Dimensions
Height
24 in
Width
36 in
Depth
0.47 in
Details
Item
Dry Erase Board
Board Color
White
Dry Erase Surface Type
Melamine
Mounting/Mobility Type
Wall-Mount
Frame Color
Gray/Natural
Includes
Mounting Kit, Accessory Tray, (1) Fine Tip Black Dry Erase Marker
Description
Let ideas flow and keep projects organized and on-task with the TRU RED durable melamine dry-erase whiteboard, featuring a smooth surface for easy writing and convenient cleanup. When sharing, changing, and perfecting ideas, you need the reliability of TRU RED Dry Erase Boards, the ultimate collaboration tool. The dry erase kit includes an easy-to-install mounting kit with instructions, and one TRU RED fine tip black dry erase marker that can be stored conveniently on the included accessory tray. TRU RED markers feature a unique Squircle barrel shape that provides a comfortable grip and keeps the marker from rolling on flat surfaces.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.