
Metal Incline Sorter with Wire Mesh Mobile Device Holder, 6 Sections, Matte Black
Mfr # TR57561-CC
Zoro # G815510869
product price:Â $7.69
/eaKey Features
Color
Black
Depth
8.77 in
Load Orientation
Top
Height
7.55 in
For File Size
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TR57561-CC
Zoro #
G815510869
UPC #
718103359511
Country of Origin
China
Dimensions
Depth
8.77 in
Height
7.55 in
For File Size
Letter
Width
7.48 in
Details
Color
Black
Load Orientation
Top
Item
Document Sorter
Number of Compartments
6
Material
Metal Mesh
Description
Create extra room for file folders, books, binders and mail while keeping your smart phone front and center. Open-design incline sorter features a flat, square metal frame with a reinforced V-shaped rib structure to support heavier items. A front-mounted metal mesh slot accommodates smart phones, important memos and letters. Rounded corners minimize the potential for snags. Protective rubber feet prevent the unit from sliding around and scratching your worksurface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.