This item is Discontinued.

This item is Discontinued.
Notepads, Wide/Legal Rule, 50 Canary-Yellow 8.5 x 11.75 Sheets, 12PK (Discontinued)
Mfr #
TR57381/TR59925
Zoro #
G203551979
UPC # 718103356978
Country of Origin India
Category Notebooks & Journals
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TR57381/TR59925
Zoro #
G203551979
UPC #
718103356978
Country of Origin
India
Dimensions
Sheet Size
50
Width
8.5"
Size
8.5 x 11.75
Length
11.75"
Pad-Spine Width
8.5"
Pad Length
11.75"
Sheet Ruling Size
11/32"
Height
11-3/4 in
Details
Paper Color
Canary Yellow
Number of Sheets
50
Recycled Content
0%
Binding Location
Top
Paper Weight
8.118
Item
Paper Pads/Note Pads
Binding
Stapled
Color
Canary
Weight
8.118 lbs
Sheet Color
Canary-Yellow
Pad-Binding Edge
Top
Number of Subjects/Sections
1
Sheet Rule/Format Type
Wide/Legal Rule
Sheet-Ruling Color
Blue/Red
Pad-Binding Type
Stapled
Sheet Perforation Details
Micro-Perforation
Description
Keep these notepads on hand for taking messages, writing down appointments and jotting down ideas to remember. Top binding stays securely connected while letting you easily peel sheets off to leave messages or bring a note with you.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.