
One-Subject Notebook, Medium/College Rule, Green Cover, 11 x 8.5, 90 Micro-Perforated Sheets (Discontinued)
- Mfr # TR58358M-CC
- Zoro # G303551756
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR58358M-CC
Zoro #
G303551756
UPC #
718103369411
Country of Origin
United States
Dimensions
Size
11 x 8.5
Width
8.5"
Length
11"
Details
Paper Weight
0.913
Color
Green
Weight
0.913 lbs
Description
Record reminders and take notes during meetings, lectures and presentations. These wirebound notebooks offer ample writing space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.