
Plastic Incline Mail Sorter, 3 Sections, Letter Size Files, 6.3 x 6.3 x 5.5, Black (Discontinued)
- Mfr # TR55284
- Zoro # G203553867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR55284
Zoro #
G203553867
UPC #
718103324021
Country of Origin
China
Dimensions
Height
5.5"
Width
6.3"
Depth
6.3"
Details
Item
Desktop Document Racks & Sorters
Number of Compartments
3
Frame Color
Black
For Use With
Letter
Color
Black
Frame Material
Plastic
Type
Top/Side
Material
Plastic
Weight
0.815
Description
Free up desktop space, and organize important mail, memos and forms for optimal efficiency. Separate slots allow you to arrange materials by date or priority. Contemporary, free-standing design and a sleek, glossy body integrate easily into modern office environments. Crack- and break-resistant plastic stands up to the rigors of regular use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.