
Premium 3-Subject Notebook, Medium/College Rule, Black Cover, 11 x 8.5, 138 Micro-Perforated Sheets (Discontinued)
- Mfr # TR58359M-CC
- Zoro # G203551924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR58359M-CC
Zoro #
G203551924
UPC #
718103369428
Country of Origin
United States
Dimensions
Width
8.5"
Size
11 x 8.5
Length
11"
Details
Paper Weight
1.45
Color
Black
Binding
Twin-Wire
Material
Paperboard
Weight
1.45 lbs
Description
Stay on top of your workload with this notebook. Spiral binding lets you flip pages smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.