
Recycled Notepads, Narrow Rule, (50) White 8.5 x 11 Sheets, 12PK
Mfr # TR59938/TR58187
Zoro # G123334287
product price:Â $17.05
/pk 12, $1.42/eaKey Features
Sheet Size
8.5 in x 11 in
Paper Color
White
Recycled Content
100%
Cover Material
Chipboard
Binding Location
Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TR59938/TR58187
Zoro #
G123334287
UPC #
718103392006
Country of Origin
India
Dimensions
Sheet Size
8.5 in x 11 in
Width
8-1/2 in
Height
11-3/4 in
Sheet Ruling Size
1/4 in
Details
Paper Color
White
Recycled Content
100%
Cover Material
Chipboard
Binding Location
Top
Item
Notepad
Binding
Stapled, Taped
Ruling Color
Blue
Format
Narrow Rule
Perforation
Micro-Perforation
Number of Sections
1
Headband Strip Color
Brown
Sheets per Pad
50
Description
Stock up on TRU RED 100% Recycled Notepads. They're ideal for messages, lists, appointments, reminders, notes and more; and as they're top bound, they're also more convenient for left-handed writers. Sturdy chipboard backing serves as an excellent writing surface, and each sheet is perforated to ensure clean separation. Each pad is made entirely of recycled materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.