
Recycled Steno Pads, Gregg Rule, (80) White 6 x 9 Sheets, 12PK
Mfr # TR59940/TR58190
Zoro # G623332844
product price:Â $18.29
/pk 12, $1.52/eaKey Features
Recycled Content
100%
Sheets per Pad
80
Paper Color
White
Sheet Size
6 in x 9 in
Sheet Ruling Size
1/3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TR59940/TR58190
Zoro #
G623332844
UPC #
718103392020
Country of Origin
India
Dimensions
Sheet Size
6 in x 9 in
Sheet Ruling Size
1/3 in
Height
9-1/4 in
Width
6 in
Details
Recycled Content
100%
Sheets per Pad
80
Paper Color
White
Columns per Sheet
2
Binding
Spiral Coil
Format
Gregg Rule
Cover Material
Kraft Paper
Number of Sections
1
Binding Location
Top
Ruling Color
White
Item
Steno Pad
Description
Whether you're looking for shorthand formatting or just a convenient pad for general notetaking purposes, TRU RED 100% Recycled Steno Pads cover your bases. Spiralbound and compact in size, they're ideal for those on the go who need a pad for dictation, interviewing, taking messages, jotting down ideas and taking notes. Each pad is made entirely of recycled materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.