
Small Stackable Wire Mesh Accessory Holder, 3.46 x 3.46 x 2.75, Black (Discontinued)
- Mfr # TR57571-CC
- Zoro # G303553934
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR57571-CC
Zoro #
G303553934
UPC #
718103359627
Country of Origin
China
Dimensions
Overall Width
3.46"
Overall Height
2.75"
Depth
3.46"
Details
Number of Compartments
1
Color
Black
Material
Wire Mesh
Weight
0.288
Description
Secure small items. Stacking design lets you maximize office space when placed on your desk. Ensures an easy fit into most drawers for an organized work surface and offers space for storing binder clips, tacks and rubber bands. Flat square-rounded edges offer a contemporary look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.