This item is Discontinued.

Tru Red Wire Mesh Incline Sorter, Open Design, 5 Sections, Letter-Size, 7.72 x 11.65 x 10.83, Matte Black TR57554-CC

Wire Mesh Incline Sorter, Open Design, 5 Sections, Letter-Size, 7.72 x 11.65 x 10.83, Matte Black (Discontinued)

  • Mfr # TR57554-CC
  • Zoro # G606437535
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TR57554-CC
Zoro #
G606437535
UPC #
718103359450
Country of Origin
China

Dimensions

Width
7.72"
Height
10.83"
Depth
11.65"
For File Size
Letter

Details

Item
Desktop Document Racks & Sorters
Material
Metal Mesh
Color
Matte Black
Features
Open Design—Integrated feet for stability and worksurface protection.
Number of Compartments
5
Load Orientation
Top

Description

Reduce clutter and improve the overall appearance of your workspace. Inclined design and staggered openings accommodate paper pads, file folders, forms, documents and large-format envelopes. Tightly woven metal-mesh body and a sleek, flat-square frame with rounded edges deliver reliable performance with a contemporary, professional flair.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.