
Wire Mesh Vertical Document Sorter, 7 Sections, Letter-Size, 8.54 x 15.43 x 8.77, Matte Black (Discontinued)
- Mfr # TR57560-CC
- Zoro # G303553866
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR57560-CC
Zoro #
G303553866
UPC #
718103359528
Country of Origin
China
Dimensions
Width
8.54"
Height
8.77"
Depth
15.43"
Details
Material
Metal Mesh
Color
Matte Black
Number of Pockets
7
Weight
3.203
Description
Maintain a clutter-free workspace and sort folders for maximum efficiency. Classic vertical design allows you to designate each slot according to priority or project for easy file retrieval. Tightly woven metal-mesh body and a sleek, flat-square frame with rounded edges deliver reliable performance with a contemporary, professional flair. Integrated rubber feet enhance stability while providing reliable worksurface protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.