
Wirebound Soft-Cover Business-Meeting Journal, 1-Subject, Meeting-Minutes/Notes Format, Black Cover
Mfr # TR54985
Zoro # G015510348
product price:Â $9.39
/eaKey Features
Sheet Size
11 in x 8.5 in
Paper Color
White
Number of Sheets
80
Recycled Content
0%
Cover Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TR54985
Zoro #
G015510348
UPC #
718103321310
Country of Origin
Taiwan, Province of China
Dimensions
Sheet Size
11 in x 8.5 in
Height
11 in
Width
8.98 in
Details
Paper Color
White
Number of Sheets
80
Recycled Content
0%
Cover Color
Black
Cover Material
Paper
Binding Location
Side
Item
Business Journal
Binding
Twin-Wire
Number of Pockets
1
Number of Sections
1
Format
Meeting-Minutes/Notes Format
Perforation
Micro-Perforation
Ruling Color
Black
Description
Plan out action roadmaps, and keep meeting notes clearly defined. Well-thought-out meeting-agenda templates printed on each page provide the perfect format for detailed tracking. Flexible soft-cover and twin-wire coil binding enable effortless page turning. Premium heavyweight paper ensures a smooth writing experience. Margin micro-perforations allow for neat and easy sheet removal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.