Shop All Tactical Crossbody, Shoulder & Sling Bags
Tru-Spec
Backpack, Backpack, Light Gray, 1050D Nylon
Mfr # 4921
Zoro # G6573983
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Light Gray
- Closure Zipper
- Material 1050D Nylon
- Holds 672 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tru-Spec
- MFR # 4921
- Zoro # G6573983
- UPC # 690104419190
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Size | 12 in H x 10-1/5 in L x 8 in W |
Length | 10-1/2" |
Chest Size (In.) | One Size Fits All |
Height | 12" |
Width | 8" |
Length (In.) | 12 in |
size | 12" H x 10-1/5" L x 8" W |
Width (In.) | 6 in |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Light Gray |
Closure | Zipper |
Material | 1050D Nylon |
Holds | 672 cu in |
Features | Padded Adjustable Sling Strap with Extra D-Rings, Reinforced Grab and Go Carry Handle |
For Use With | Military / Fire / EMS/ LE |
Number of Pockets (Inside) | 5 |
Closure Type | zipper |
Fits | Accessories, Clothing, Magazines, Survival Gear, Tactical Gear |
Number of Pockets (Outside) | 4 |
Type | Tactical |
Description
If you are looking for a durable backpack that can hold all your tools, the TRU-SPEC 1050D Nylon Backpack is just what you need. Made of 1050D nylon, this light gray backpack is tough and long lasting. It has a zipper closure and padded adjustable sling strap with extra D-rings. The reinforced grab and go carry handle makes it easy to transport the backpack around your work site. It has a total capacity of 672 cu in., which means there is plenty of room for all your tools inside the bag. If you are looking for a tool bag that will keep up with your demanding work schedule, then this TRU-SPEC Backpack is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDIAN Replacement Valve Assembly, Brass (175951)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL912-2X3X)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-S)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- TRU-SPEC Backpack, Backpack, Multi Cam, 500D Cordura Nylon (4829)
- TRU-SPEC Backpack, Backpack, Coyote tan, 1050D Nylon (4920)
- TRU-SPEC Backpack, Backpack, MultiCam Black, 500 Denier Codura Fabric (4803)
- KELTY Backpack, Backpack, Tactical Gray, 500D Kodra (T2615217GY)
- CONDOR OUTDOOR PRODUCTS COMPACT UTILITY POUCH, BLACK (191178-002)
- 5.11 Backpack, All Hazards Nitro Backpack, Gray (56167)
- CONDOR OUTDOOR PRODUCTS AMBIDEXTROUS SLING BAG, BLACK (140-002)
- Tru-Spec Workwear and Protective Clothing