Shop All Tool Bags, Backpacks & Totes
5.11
Backpack, All Hazards Nitro Backpack, Gray
Mfr # 56167
Zoro # G8784063
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tool Storage Type Included Backpack
- Color Gray
- Material 1050D Nylon Exterior with Water Resistant PU Coating, 420D Nylon Lining with Water Resistant PU Coating
- Features Include Adjustable Dual Density Closed Cell Foam Shoulder Straps with Duraflex(TM) Hardware and Web Platform, Closed Cell Foam Back Padded Hydration Pocket with Side Access Pull Tabs. Internal, Removable Stiffener for Added Stability and Structure. Loop Id and Flag Patch On (3) Sides of Pack, Nametape Id Holder On Back and Ir Top Patch Attachment Point for Easy Friend/Foe Recognition
Product Information
- Brand 5.11
- MFR # 56167
- Zoro # G8784063
- UPC # 844802302142
- Country of Origin Viet Nam
- Category Tool Bags, Backpacks & Totes
Dimensions
size | Universal |
Details
Description
With the 5.11 Tactical All Hazards Nitro Backpack, you will be able to keep all your tools in one place. It is a great tool bag for long range tactical kits and a must-have carry-on/patrol bag. The backpack has a hook-and-loop closure, as well as a YKK self repairing nylon coil zipper. Made of durable nylon fabric with ballistic weave exterior, this backpack features 9 pockets both inside and outside of the pack. This universal sized pack is available in grey and has adjustable shoulder straps for comfort. With its convenient size and design, the 5.11 Tactical All Hazards Nitro Backpack will make an excellent addition to your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT PLIER SLIP JOINT 6"" (H26V)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- FACOM 30mm Drive, Metric Socket, 6, 12 Points (FM-76.30)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- 5.11 Bag/Tote, Two Banger, Double Tap (56180)
- 5.11 Backpack, Backpack, Black, 1050D Nylon (56295)
- 5.11 Bag/Tote, Turnout Pocket Organizer, Fire Red, 1000 Denier Nylon (56875)
- 5.11 Bag/Tote, Strap, Black (56957)
- 5.11 Backpack, Backpack, Double Tap, Sturdy, Lightweight 1050D Nylon (56964)
- 5.11 Bag/Tote, Bag, Black, Durable All-Weather 1050D Nylon (58725)
- CLC WORK GEAR Bag/Tote, Tool Tote, Black, Polyester, 14 Pockets (1161)
- 5.11 Tool Bags, Backpacks & Totes