Zoro Homepage

BDU Coat, 100% Cotton Ripstop, Button, OD Green, Xl

  • Mfr # 1568

  • Zoro # G4426952


product price: $40.15
/ea

Key Features

Color
OD Green
Material
100% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Length
31 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1568
Zoro #
G4426952
UPC #
690104033563
Country of Origin
Honduras

Dimensions

Size
Xl
Length
31 1/2 in
Sleeve Length
25 in
Fits Chest Size
46 in to 48 in
Garment Size
Regular

Details

Item
BDU Coat
Color
OD Green
Material
100% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Garment Style
Jacket
Binding
Melamine Buttons
Pockets
4
Type
Regular
Uniform Type
BDU
Fabric
Cotton Ripstop
Pant Sizing
Regular
Shirt Sizing
Regular

Description

BDU Coat, Size XL, Color OD Green, Material 100 Percent Cotton Ripstop, Fits Chest Size 46 In. to 48 In., Length 31-1/2 In., Sleeve Length 25 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.