Zoro Homepage

BDU Coat, 100% Cotton Ripstop, Vietnam Tiger Stripe, 2XL

  • Mfr # 1590

  • Zoro # G4415192


product price: $52.95
/ea

Key Features

Size
2XL
Color
Vietnam Tiger Stripe
Material
100% Cotton Ripstop
Fabric Weight
6.5 oz
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1590
Zoro #
G4415192
UPC #
690104034904
Country of Origin
Honduras

Dimensions

Size
2XL
Length
32 in
Sleeve Length
25-1/2 in
Fits Chest Size
50 in to 52 in
Garment Size
Regular

Details

Item
BDU Coat
Color
Vietnam Tiger Stripe
Material
100% Cotton Ripstop
Fabric Weight
6.5 oz
Number of Pockets
4
Binding
Melamine Buttons
Pockets
4
Type
Regular
Garment Style
Jacket
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

BDU Coat, Size 2XL, Color Vietnam Tiger Stripe, Material 100 Percent Cotton Ripstop, Fits Chest Size 50 In. to 52 In., Length 32 In., Sleeve Length 25-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.