Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BDU Coat, 65% Polyester/35% Cotton Ripstop, Button, Khaki, L Long

  • Mfr # 1310

  • Zoro # G4426060


product price: $33.75
/ea

Key Features

Color
Khaki
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Length
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1310
Zoro #
G4426060
UPC #
690104020907
Country of Origin
Honduras

Dimensions

Size
L Long
Length
32 1/2 in
Fits Chest Size
42 in to 44 in
Sleeve Length
25-1/2 in
Garment Size
Tall

Details

Item
BDU Coat
Color
Khaki
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Pockets
4
Garment Style
Jacket
Binding
Melamine Buttons
Type
Long
Features
Chest Pocket, Adjustable Cuff, Interior Pocket
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall

Description

BDU Coat, Size L, Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 42 In. to 44 In., Length 32-1/2 In., Sleeve Length 25-1/2 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.