Zoro Homepage

BDU Coat, 65% Polyester/35% Cotton Ripstop, Button, Navy, 3XL

  • Mfr # 1331

  • Zoro # G4425823


product price: $33.75
/ea

Key Features

Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Length
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331
Zoro #
G4425823
UPC #
690104023328
Country of Origin
Honduras

Dimensions

Size
3XL
Length
32 1/2 in
Sleeve Length
26 in
Fits Chest Size
54 in to 56 in
Garment Size
Regular

Details

Item
BDU Coat
Color
Navy
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Garment Style
Jacket
Binding
Melamine Buttons
Type
Regular
Pockets
4
Features
Adjustable Cuff, Interior Pocket, Chest Pocket
Fabric
Cotton Ripstop, Polyester
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

BDU Coat, Size 3XL, Color Navy, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 54 In. to 56 In., Length 32-1/2 In., Sleeve Length 26 In., Garment Style Jacket, Fabric Weight 6.5 oz., Binding Melamine Buttons, Pockets 4, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.