This item is Discontinued.

Tru-Spec Military Shorts, 2XL, Olive Drab Green, 100% Cotton Ripstop 4252

Military Shorts, 2XL, Olive Drab Green, 100% Cotton Ripstop (Discontinued)

  • Mfr # 4252
  • Zoro # G5374658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4252
Zoro #
G5374658
UPC #
690104445618
Country of Origin
Honduras

Dimensions

Size
2XL
Fits Waist Size
44 in to 46 in

Details

Item
Military Shorts
Color
Olive Drab Green
Material
100% Cotton Ripstop
Inseam
10 in
Fabric Weight
6.5 oz
Closure Type
YKK Zipper
Number of Outside Pockets
6
Pockets
6
Garment Style
BDU Shorts
Includes Hammer Loop
No

Description

BDU Short, Size 2XL, Fits Waist Size 44 In. to 46 In., Inseam 10 In., Color Olive Drab, Material 100 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.