Zoro Homepage

BDU Trouser, 2XL, Black

  • Mfr # 1732

  • Zoro # G4418808


product price: $35.99
/ea

Key Features

Color
Black
Material
35% Polyester, 65% Cotton
Size
2XL
Inseam
Long
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732
Zoro #
G4418808
UPC #
690104041223
Country of Origin
Honduras

Dimensions

Size
2XL
Fits Waist Size
44 in to 46 in
Size-Body Type
Long
Garment Size
Long

Details

Item
Military Pants
Color
Black
Material
35% Polyester, 65% Cotton
Inseam
Long
Fabric Weight
6.5 oz
Pockets
7
Garment Style
Military Pants
Binding
Button Fly
Closure Type
Melamine Buttons
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long

Description

BDU Trouser, Size 2XL, Black, Fits Waist Size 44 In. to 46 In., Garment Style Pants, Inseam Long, Material 65 Percent Cotton/35 Percent Polyester Twill, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.