Zoro Homepage

BDU Trouser, 3XL, Khaki

  • Mfr # 1314

  • Zoro # G4415877


product price: $34.69
/ea

Key Features

Material
35% Cotton, 65% Polyester
Inseam
Long
Fabric Weight
6.5 oz
Fits Waist Size
48 in to 50 in
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314
Zoro #
G4415877
UPC #
690104021386
Country of Origin
Honduras

Dimensions

Size
3XL
Fits Waist Size
48 in to 50 in
Garment Size
Long

Details

Item
Military Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Inseam
Long
Fabric Weight
6.5 oz
Pockets
7
Garment Style
Military Pants
Binding
Button Fly
Features
Drawstring, Button Fly Closure, Interior Pocket
Closure Type
Melamine Buttons
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long

Description

BDU Trouser, Size 3XL, Khaki, Fits Waist Size 48 In. to 50 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.