Zoro Homepage

BDU Trouser, L, Charcoal Gray

  • Mfr # 1308

  • Zoro # G4416209


product price: $35.89
/ea

Key Features

Material
65% Polyester/35% Cotton Ripstop
Inseam
Long
Fabric Weight
6.5 oz
Fits Waist Size
36 in to 38 in
Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1308
Zoro #
G4416209
UPC #
690104020488
Country of Origin
Honduras

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Garment Size
Long

Details

Item
BDU Trouser
Color
Charcoal
Material
65% Polyester/35% Cotton Ripstop
Inseam
Long
Fabric Weight
6.5 oz
Pockets
6
Garment Style
Pants
Binding
Button
Closure Type
Melamine Buttons
Pant Sizing
Long
Shirt Sizing
Long

Description

BDU Trouser, Size L, Charcoal Gray, Fits Waist Size 36 In. to 38 In., Garment Style Pants, Inseam Long, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.