BDU Trouser, M, Khaki
Mfr # 1314
Zoro # G4415691
product price: $34.69
/eaKey Features
Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.5 oz
Fits Waist Size
32 in to 34 in
Garment Style
Military Pants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1314
Zoro #
G4415691
UPC #
690104021126
Country of Origin
Honduras
Dimensions
Size
M
Fits Waist Size
32 in to 34 in
Garment Size
Regular
Details
Item
Military Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.5 oz
Garment Style
Military Pants
Pockets
7
Binding
Button Fly
Closure Type
Melamine Buttons
Features
Interior Pocket, Button Fly Closure, Drawstring
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
BDU Trouser, Size M, Khaki, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.