Zoro Homepage

BDU Trouser, M, Urban Digital

  • Mfr # 1372

  • Zoro # G4417310


product price: $41.89
/ea

Key Features

Material
65% Polyester/35% Cotton Ripstop
Inseam
Short
Fabric Weight
6.5 oz
Fits Waist Size
32 in to 34 in
Binding
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1372
Zoro #
G4417310
UPC #
690104452838
Country of Origin
Honduras

Dimensions

Size
M
Fits Waist Size
32 in to 34 in
Size-Body Type
Short
Garment Size
Short

Details

Item
BDU Trouser
Color
Urban Digital
Material
65% Polyester/35% Cotton Ripstop
Inseam
Short
Fabric Weight
6.5 oz
Binding
Button
Pockets
6
Garment Style
Pants
Closure Type
Melamine Buttons
Pant Sizing
Short
Shirt Sizing
Short

Description

BDU Trouser, Size M, Urban Digital, Fits Waist Size 32 In. to 34 In., Garment Style Pants, Inseam Short, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.