Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BDU Trouser, S, Khaki

  • Mfr # 1314

  • Zoro # G4415682


product price: $34.69
/ea

Key Features

Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.5 oz
Fits Waist Size
28 in to 30 in
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1314
Zoro #
G4415682
UPC #
690104021102
Country of Origin
Honduras

Dimensions

Size
S
Fits Waist Size
28 in to 30 in
Garment Size
Regular

Details

Item
Military Pants
Color
Khaki
Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.5 oz
Pockets
7
Garment Style
Military Pants
Binding
Button Fly
Closure Type
Melamine Buttons
Features
Button Fly Closure, Interior Pocket, Drawstring
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

BDU Trouser, Size S, Khaki, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.