BDU Trouser, S, Navy
Mfr # 1335
Zoro # G4415387
product price: $34.69
/eaKey Features
Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.5 oz
Fits Waist Size
28 in to 30 in
Binding
Button Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1335
Zoro #
G4415387
UPC #
690104023649
Country of Origin
Honduras
Dimensions
Size
S
Fits Waist Size
28 in to 30 in
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Military Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Inseam
Regular
Fabric Weight
6.5 oz
Binding
Button Fly
Garment Style
Military Pants
Pockets
7
Features
Interior Pocket, Button Fly Closure, Drawstring
Closure Type
Melamine Buttons
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular
Description
BDU Trouser, Size S, Navy, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.