Zoro Homepage

BDU Trouser, XL, Multicam

  • Mfr # 1221

  • Zoro # G4418543


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Color
Multicam
Material
50% Nylon/50% Cotton Ripstop
Size
Xl
Inseam
Regular
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221
Zoro #
G4418543
UPC #
690104227795
Country of Origin
Honduras

Dimensions

Size
Xl
Fits Waist Size
40 in to 42 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
BDU Trouser
Color
Multicam
Material
50% Nylon/50% Cotton Ripstop
Inseam
Regular
Fabric Weight
6.5 oz
Pockets
6
Garment Style
Pants
Binding
Button
Features
Interior Pocket, Button Fly Closure, Drawstring
Closure Type
Melamine Buttons
Pant Sizing
Regular
Shirt Sizing
Regular

Description

BDU Trouser, Size XL, Multicam, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam Regular, Material 50 Percent Nylon/50 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.