Zoro Homepage

BDU Trouser, XS, Black

  • Mfr # 1523

  • Zoro # G4417651


product price: $41.19
/ea

Key Features

Color
Black
Material
100% Cotton
Inseam
Regular
Fabric Weight
6.5 oz
Fits Waist Size
24 in to 26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1523
Zoro #
G4417651
UPC #
690104031460
Country of Origin
Honduras

Dimensions

Size
XS
Fits Waist Size
24 in to 26 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Military Pants
Color
Black
Material
100% Cotton
Inseam
Regular
Fabric Weight
6.5 oz
Pockets
7
Binding
Button Fly
Garment Style
Military Pants
Closure Type
Melamine Buttons
Uniform Type
BDU
Pant Sizing
Regular
Shirt Sizing
Regular

Description

BDU Trouser, Size XS, Black, Fits Waist Size 24 In. to 26 In., Garment Style Pants, Inseam Regular, Material 100 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.