Flame-Resistant Crewneck Shirt, 4.6 cal/sq cm, 2XL, Modacrylic, Tencel Jersey

  • Mfr # 1444

  • Zoro # G5368507


product price:  $32.69
/ea

Key Features

Size
2XL
Color
Navy
Fabric Weight
5.5 oz
ATPV Rating
4.6 cal/sq cm
Features
Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1444
Zoro #
G5368507
UPC #
690104483238
Country of Origin
Honduras

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Sleeve Length
34 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Minimum Waist Size
44 in
Sleeve Length Type
Short
Maximum Waist Size
46 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.5 oz
ATPV Rating
4.6 cal/sq cm
Features
Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape
Standards
NFPA
Arc Flash PPE Category
1
Material Trade Name
Modacrylic, Tencel Jersey
Closure Type
Pullover
Neck Style
Crew Neck

Description

ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Neck Style Crew Neck, Size 2XL, Sleeve Length 34 in, Sleeve Length Type Short, Standards NFPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.