Flame-Resistant Crewneck Shirt, 4.6 cal/sq cm, L, Modacrylic, Tencel Jersey
Mfr # 1444
Zoro # G5367299
product price: $35.55
/eaKey Features
Color
Navy
Fabric Weight
5.5 oz
ATPV Rating
4.6 cal/sq cm
Features
Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape
Standards
NFPA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1444
Zoro #
G5367299
UPC #
690104483214
Country of Origin
Honduras
Dimensions
Size
L
Fits Chest Size
42 in to 44 in
Sleeve Length
32 in
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Sleeve Length Type
Short
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Details
Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.5 oz
ATPV Rating
4.6 cal/sq cm
Features
Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape
Standards
NFPA
Arc Flash PPE Category
1
Material Trade Name
Modacrylic, Tencel Jersey
Closure Type
Pullover
Neck Style
Crew Neck
Description
ATPV Rating 4.6 cal/sq cm, Arc Flash PPE Category 1, Color Navy, Fabric Weight 5.5 oz, Features Double Needle Hemmed Sleeves, Full Cut Body, Ribbed Collar to Maintain Shape, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Tencel Jersey, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Neck Style Crew Neck, Size L, Sleeve Length 32 in, Sleeve Length Type Short, Standards NFPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.