Shop TRU-SPEC
See all product information
Create Account
Flame Resistant Pants, 6.5 oz, 65% Polyester/35% Cotton Ripstop
- Mfr # 4233
- Zoro # G4425388
product price:Â
$
32.35
/ea
Key Features
Material Trade Name
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Color
Khaki
Inseam
9 in
Fits Waist Size
29 in to 31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4233
- Zoro #
- G4425388
- UPC #
- 690104365503
- Country of Origin
- Honduras
- Item
- Flame Resistant Pants
- Material Trade Name
- 65% Polyester/35% Cotton Ripstop
- Fabric Weight
- 6.5 oz
- Color
- Khaki
- Inseam
- 9 in
- Pockets
- 8
- Material
- 35% Cotton Ripstop, 65% Polyester
- Number of Pockets
- 6
- Shell Material
- 35% Cotton Ripstop, 65% Polyester
- Wire Color
- Khaki
- Traction Material
- 35% Cotton Ripstop, 65% Polyester
Dimensions
- Fits Waist Size
- 29 in to 31 in
Description
Tactical Shorts, Size 30 In., Fits Waist Size 29 In. to 31 In., Inseam 9 In., Color Khaki, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Pockets 6, Fabric Weight 6.5 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.