Zoro Homepage

Flame Resistant Pants, 8.9 cal/sq cm, 7.5 oz 100% Cotton

  • Mfr # 1441

  • Zoro # G5379363


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Maximum Waist Size
39 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1441
Zoro #
G5379363
UPC #
690104483702
Country of Origin
Honduras

Dimensions

Maximum Waist Size
39 in
Fits Waist Size
37 in to 39 in
Minimum Waist Size
37 in
Tag Size
39 x 30

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Color
Navy
Inseam
30 in
Standards
NFPA 1975, NFPA 2112, NFPA 70E
Number of Pockets
12
Arc Flash PPE Category
2
Includes Cargo Pocket
Yes
Waist Closure
Snap, Zipper
Features
Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee

Description

ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee, Inseam 30 in, Flame Resistant Cargo Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 39 in, Minimum Waist Size 37 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.