Flight Suit, 65% Polyester/35% Cotton Twill, 6.5 oz Fabric Weight, 34 in Inseam, Khaki, L Long
- Mfr # 2662
- Zoro # G5919133
product price:Â
$
80.15
/ea
Key Features
Size
L Long
Color
Khaki
Material
65% Polyester/35% Cotton Twill
Fabric Weight
6.5 oz
Inseam
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2662
- Zoro #
- G5919133
- UPC #
- 690104058238
- Country of Origin
- China
Dimensions
- Size
- L Long
- Fits Chest Size
- 42 in to 44 in
- Fits Waist Size
- 36 in to 38 in
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Details
- Item
- Flight Suit
- Color
- Khaki
- Material
- 65% Polyester/35% Cotton Twill
- Fabric Weight
- 6.5 oz
- Inseam
- 34 in
- Closure Type
- Zipper
- Gender
- Men's
- Number of Outside Pockets
- 9
- Standards
- FNS/PD 96-17 (MIL-C-23141A)
- Insulated
- No
- Lining Material
- Polyester, Cotton Twill
- Hammer Loop
- No
- Front Closure
- Zipper
- Shell Material
- 65% Polyester/35% Cotton Twill
- Wire Color
- Tan
Description
Flight Suit, Men's, L, Inseam 34 in, Color Tan, Fits Chest Size 42 in to 44 in, Fits Waist Size 36 in to 38 in, Insulated No, Lining Material Polyester, Cotton Twill, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.