Flight Suit, 65% Polyester/35% Cotton Twill, 6.5 oz Fabric Weight, 34 in Inseam, Sage, L Long

  • Mfr # 2656

  • Zoro # G5922913


product price: $76.14
/ea
Free Shipping & Returns

Key Features

Size
L Long
Color
Sage
Material
65% Polyester/35% Cotton Twill
Fabric Weight
6.5 oz
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2656
Zoro #
G5922913
UPC #
690104058016
Country of Origin
China

Dimensions

Size
L Long
Fits Waist Size
36 in to 38 in
Fits Chest Size
42 in to 44 in

Details

Item
Flight Suit
Color
Sage
Material
65% Polyester/35% Cotton Twill
Fabric Weight
6.5 oz
Inseam
34 in
Insulated
No
Closure Type
Zipper
Gender
Men's
Standards
FNS/PD 96-17 (MIL-C-23141A)
Lining Material
Polyester, Cotton Twill
Hammer Loop
No
Number of Outside Pockets
9

Description

Flight Suit, Men's, L, Inseam 34 in, Color Sage, Fits Chest Size 42 in to 44 in, Fits Waist Size 36 in to 38 in, Insulated No, Lining Material Polyester, Cotton Twill, Material 65 Percent Polyester/35 Percent Cotton Twill, Hammer Loop No, Number of Outside Pockets 9, Closure Type Zipper, Fabric Weight 6.5 oz, Standards FNS/PD 96-17 (MIL-C-23141A)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.