Zoro Homepage

Jacket, 65% Polyester/35% Cotton Ripstop, Button, Black, L/2XL

  • Mfr # 1320

  • Zoro # G1800403


product price: $31.35
/ea

Key Features

Size
L/2XL
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1320
Zoro #
G1800403
UPC #
690104022628
Country of Origin
Honduras

Dimensions

Size
L/2XL
Sleeve Length
26-1/2 in to 27 in
Fits Chest Size
50 in to 52 in
Garment Size
Tall

Details

Item
Jacket
Color
Black
Material
65% Polyester/35% Cotton Ripstop
Fabric Weight
6.5 oz
Closure Type
Button
Number of Pockets
4
Type
Outerwear
Garment Style
Coat
Binding
Melamine Buttons
Pockets
4
Features
Adjustable Cuff, Chest Pocket, Interior Pocket
Uniform Type
BDU
Fabric
Cotton Ripstop, Polyester
Pant Sizing
Tall
Shirt Sizing
Tall

Description

Jacket, Size L/2XL, Color Black, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Fits Chest Size 50 In. to 52 In., Sleeve Length 26-1/2 In. to 27 In., Garment Style Coat, Fabric Weight 6.5 oz., Binding Melamine Button, Pockets 4, Type Outwear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.