Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men Tactical Pants, 30 in, Navy, 100% Cotton Canvas

  • Mfr # 1074

  • Zoro # G7671373


product price: $56.89
/ea

Key Features

Color
Navy
Material
100% Cotton Canvas
Gender
Men
Inseam
32 in
Fabric Weight
8.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1074
Zoro #
G7671373
UPC #
690104257921
Country of Origin
Multiple

Dimensions

Size
30 in
Fits Waist Size
29 in to 31 in

Details

Item
Tactical Pants
Color
Navy
Material
100% Cotton Canvas
Gender
Men
Inseam
32 in
Fabric Weight
8.5 oz
Pockets
6
Garment Style
Tactical Pants
Binding
Prym Snap, Zipper Fly
Closure Type
Prym Snap, YKK Zipper
Features
Interior Pocket
Fit Type
Comfort
Uniform Type
General

Description

Mens Tactical Pants, Size 30 In., Navy, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Cotton Canvas, Binding YKK Zipper, Prym Snap, Fabric Weight 8.5 oz., Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.