Men's Men's Tactical Pants, 36 in, Olive Drab Green, 65% Polyester/35% Cotton Ripstop
Mfr # 1421
Zoro # G6527497
product price: $40.79
/eaKey Features
Color
Olive Drab Green
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Size
36 in
Inseam
Unhemmed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1421
Zoro #
G6527497
UPC #
690104495903
Country of Origin
Honduras
Dimensions
Size
36 in
Fits Waist Size
35 in to 37 in
Details
Item
Men's Tactical Pants
Color
Olive Drab Green
Material
65% Polyester/35% Cotton Ripstop
Gender
Men's
Inseam
Unhemmed
Fabric Weight
6.5 oz
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes
Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut
Number of Outside Pockets
8
Includes Hammer Loop
No
Description
Men's Tactical Pants, Size 36 In., Olive Drap, Fits Waist Size 35 In. to 37 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.