Zoro Homepage

Men's Military Pants, 28, Olive Drab Green, 35% Cotton, 65% Polyester

  • Mfr # 1830

  • Zoro # G1840008


product price: $36.59
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Size
28
Inseam
32 in
Fabric Weight
6.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830
Zoro #
G1840008
UPC #
690104045580
Country of Origin
Honduras

Dimensions

Size
28
Fits Waist Size
28 in to 30 in
Size-Body Type
Short
Garment Size
Short

Details

Item
Military Pants
Color
Olive Drab Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Zipper Fly
Includes
(2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Number of Outside Pockets
8
Garment Style
Military Pants
Pockets
8
Closure Type
Zipper Fly with Melamine Button
Includes Hammer Loop
No
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short

Description

Men's Tactical Pants, Size S/28, OD Green, Fits Waist Size 28 In. to 30 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.