Zoro Homepage

Men's Military Pants, 2XL, Coyote, 35% Cotton, 65% Polyester

  • Mfr # 1832

  • Zoro # G6544513


product price: $30.99
/ea

Key Features

Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
2XL
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1832
Zoro #
G6544513
UPC #
690104496382
Country of Origin
Honduras

Dimensions

Size
2XL
Fits Waist Size
43 in to 47 in

Details

Item
Military Pants
Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
32 in
Fabric Weight
6.5 oz
Binding
Zipper Fly
Number of Outside Pockets
8
Pockets
8
Closure Type
Zipper Fly with Melamine Button
Includes
Fused Flaps, Nylon Drawstring Leg Ties
Garment Style
Military Pants
Includes Hammer Loop
No
Uniform Type
BDU

Description

Men's Tactical Pants, Size 2XL, Coyote, Fits Waist Size 43 In. to 47 In., Garment Style Pants, Inseam 32 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop with 91 Percent Nylon/9 Percent Spandex Accents, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes Reinforced Seat and Knees, Fused Flaps, Nylon Drawstring Leg Ties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.