Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military Pants, 40, Woodland, 35% Cotton, 65% Polyester

  • Mfr # 1831

  • Zoro # G1840087


product price: $31.75
/ea

Key Features

Color
Woodland
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
40
Inseam
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831
Zoro #
G1840087
UPC #
690104465036
Country of Origin
Honduras

Dimensions

Size
40
Fits Waist Size
40 in to 42 in
Size-Body Type
Long
Garment Size
Long

Details

Item
Military Pants
Color
Woodland
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
34 in
Fabric Weight
6.5 oz
Pockets
8
Number of Outside Pockets
8
Garment Style
Military Pants
Closure Type
Zipper Fly with Melamine Button
Binding
Zipper Fly
Includes
(2) Adjustable Waist Tabs, (4) Secured Bar Tacks
Includes Hammer Loop
No
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long

Description

Men's Tactical Pants, Size L/40, Woodland, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 34 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Melamine Button, Fabric Weight 6.5 oz., Pockets 6, Includes (2) Adjustable Waist Tabs, (4) Secured Bar Tacks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.