Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Military Pants, L, Gray, 35% Cotton, 65% Polyester

  • Mfr # 1304

  • Zoro # G1862870


product price: $35.29
/ea

Key Features

Material
35% Cotton, 65% Polyester
Gender
Men's
Fabric Weight
6.5 oz
Fits Waist Size
36 in to 38 in
Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304
Zoro #
G1862870
UPC #
690104019802
Country of Origin
Honduras

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Garment Size
Short

Details

Item
Military Pants
Color
Gray
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
6.5 oz
Pockets
7
Binding
Button Fly
Closure Type
4-Button Fly
Garment Style
Military Pants
Number of Outside Pockets
9
Includes Hammer Loop
No
Uniform Type
BDU
Pant Sizing
Short
Shirt Sizing
Short

Description

Men's Tactical Pants, Size S/L, Gray, Fits Waist Size 36 In. to 38 In., Garment Style TDU Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Buttons, Fabric Weight 6.5 oz., Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.