Shop TRU-SPEC
See all product information
Create Account
Men's Military Pants, XL, Black, 35% Cotton, 65% Polyester
- Mfr # 1324
- Zoro # G1814318
product price:Â
$
35.29
/ea
Key Features
Material
35% Cotton, 65% Polyester
Gender
Men's
Fabric Weight
6.5 oz
Fits Waist Size
40 in to 42 in
Pockets
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1324
- Zoro #
- G1814318
- UPC #
- 690104023182
- Country of Origin
- Honduras
- Item
- Military Pants
- Color
- Black
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 6.5 oz
- Pockets
- 7
- Closure Type
- 4-Button Fly
- Binding
- Button Fly
- Number of Outside Pockets
- 9
- Garment Style
- Military Pants
- Includes Hammer Loop
- No
- Uniform Type
- BDU
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Shell Material
- 35% Cotton, 65% Polyester
- Wire Color
- Black
- Traction Material
- 35% Cotton, 65% Polyester
Dimensions
- Size
- XL
- Fits Waist Size
- 40 in to 42 in
- Size-Body Type
- Short
- Garment Size
- Short
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
Men's Tactical Pants, Size S/XL, Black, Fits Waist Size 40 In. to 42 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding Melamine Button, Fabric Weight 6.5 oz., Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.