Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Tactical Concealed Holster Shirt, 15% Spandex, 85% Polyester, Pullover, 0 Pocket(s), Black

  • Mfr # 1226

  • Zoro # G4425677


product price: $46.99
/ea

Key Features

Size
2XL
Color
Black
Material
15% Spandex, 85% Polyester
Fabric Weight
6 oz
Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1226
Zoro #
G4425677
UPC #
690104358208
Country of Origin
Indonesia

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Fits Chest Size
50 in to 52 in
Neck Size
16-1/4 in
Garment Size
Regular

Details

Item
Tactical Concealed Holster Shirt
Color
Black
Material
15% Spandex, 85% Polyester
Fabric Weight
6 oz
Pockets
0
Features
Antimicrobial, Designed to Conceal Carry Small to Medium Frame Handguns But will Accommodate Most Full Size Handguns, Flat Lock Seams, Moisture Wicking
Gender
Men's
Closure Type
Pullover
Fabric
Polyester, Spandex
Type
T-Shirt
Style
Concealed Holster Shirt
Binding
Pullover
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Concealed Holster Shirt, Size 2XL, Color Black, Material 85 Percent Polyester, 15 Percent Spandex, Sleeve Length Short Sleeve, Closure Type Pullover, Fabric Polyester/Spandex, Pockets 0, Fabric Weight 6 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.