Zoro Homepage

Men's Tactical Pants, 28 in, Navy, 35% Cotton, 65% Polyester

  • Mfr # 1061

  • Zoro # G1838772


product price: $48.29
/ea

Key Features

Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
28 in
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061
Zoro #
G1838772
UPC #
690104262314
Country of Origin
Multiple

Dimensions

Size
28 in
Fits Waist Size
27 in to 29 in
Garment Size
Short

Details

Item
Tactical Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
6.5 oz
Binding
Prym Snap, Zipper Fly
Includes
Slider Waistband
Pockets
6
Number of Outside Pockets
10
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short

Description

Men's Tactical Pants, Size 28 In., Dark Navy, Fits Waist Size 27 In. to 29 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 10, Includes Fit Slider Waistband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.