Men's Tactical Pants, 30 in x 32 in, Black/Ranger Green
Mfr # 1437
Zoro # G5368102
product price: $79.89
/ea
Free Shipping & Returns
Key Features
Color
Black/Ranger Green
Material
35% Polyester, 65% Cotton, 9% Spandex Accents, 91% Nylon
Gender
Men's
Size
30 in x 32 in
Inseam
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1437
Zoro #
G5368102
UPC #
690104481319
Country of Origin
Indonesia
Dimensions
Size
30 in x 32 in
Fits Waist Size
29 in to 31 in
Size-Body Type
Regular
Garment Size
Regular
Details
Item
Tactical Pants
Color
Black/Ranger Green
Material
35% Polyester, 65% Cotton, 9% Spandex Accents, 91% Nylon
Gender
Men's
Inseam
Regular
Fabric Weight
6.5 oz
Number of Outside Pockets
7
Garment Style
Tactical Pants
Pockets
2
Includes
Boot Hooks, Slider Waistband, Zippered Cooling Vents, Strap Adjustment with Snaps On Ankle Cuffs
Binding
French Fly Inside Zipper, Button, Zipper Fly
Closure Type
Metal Button, YKK Zipper, French Fly Inside Zipper
Includes Hammer Loop
No
Uniform Type
General
Fit Type
Comfort
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Men's Tactical Pants, Size 30 In. x 32 In., Ranger Green/Black, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.