Zoro Homepage

Men's Tactical Pants, 30 in x 32 in, Multicam/Coyote

  • Mfr # 1438

  • Zoro # G5377869


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Multicam/Coyote
Material
35% Polyester, 65% Cotton, 9% Spandex Accents, 91% Nylon
Gender
Men's
Size
30 in x 32 in
Inseam
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1438
Zoro #
G5377869
UPC #
690104481586
Country of Origin
Indonesia

Dimensions

Size
30 in x 32 in
Fits Waist Size
29 in to 31 in
Size-Body Type
Regular
Garment Size
Regular

Details

Item
Tactical Pants
Color
Multicam/Coyote
Material
35% Polyester, 65% Cotton, 9% Spandex Accents, 91% Nylon
Gender
Men's
Inseam
Regular
Fabric Weight
6.5 oz
Includes
Boot Hooks, Slider Waistband, Zippered Cooling Vents, Strap Adjustment with Snaps On Ankle Cuffs
Closure Type
Metal Button, YKK Zipper, French Fly Inside Zipper
Pockets
2
Garment Style
Tactical Pants
Number of Outside Pockets
7
Binding
French Fly Inside Zipper, Button, Zipper Fly
Includes Hammer Loop
No
Fit Type
Comfort
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Tactical Pants, Size 30 In. x 32 In., Multicam/Coyote, Fits Waist Size 29 In. to 31 In., Garment Style Pants, Inseam Regular, Material 65 Percent Polyester, 35 Percent Cotton Ripstop, Binding Metal Button, YKK Zipper, French Fly Inside Zipper, Fabric Weight 6.5 oz., Pockets 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.