Zoro Homepage

Men's Tactical Pants, 34 in, Coyote, 35% Cotton, 65% Polyester

  • Mfr # 1422

  • Zoro # G6566128


product price: $42.49
/ea

Key Features

Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Men's
Size
34 in
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1422
Zoro #
G6566128
UPC #
690104496146
Country of Origin
Honduras

Dimensions

Size
34 in
Fits Waist Size
33 in to 35 in
Garment Size
Short

Details

Item
Tactical Pants
Color
Coyote
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
30 in
Fabric Weight
6.5 oz
Includes
Elastic Waistband, Felled Seams, Gusseted Crotch, Traditional Cut
Number of Outside Pockets
8
Closure Type
YKK Zipper, PRYM Snap
Garment Style
Tactical Pants
Pockets
8
Binding
Prym Snap, Zipper Fly
Includes Hammer Loop
No
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short

Description

Men's Tactical Pants, Size 34 In., Coyote, Fits Waist Size 33 In. to 35 In., Garment Style Pants, Inseam 30 In., Material 65 Percent Polyester/35 Percent Cotton Ripstop, Binding YKK Zipper, Prym Snap, Fabric Weight 6.5 oz., Pockets 8, Includes Traditional Cut, Elastic Waistband, Gusseted Crotch, Felled Seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.